Zoro Homepage

8 / 10 Cylinder Horizontal / Vertical Aluminum LP & Oxygen Gas Storage Cabinet

  • Mfr # LPOGS

  • Zoro # G116045800


product price: $1,575.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Door Type
Standard Door
Cylinder Storage Orientation
Horizontal / Vertical
Overall Width
60 in
Overall Height
65 in
Overall Depth
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPOGS
Zoro #
G116045800
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
65 in
Overall Depth
32 in
Compatible Tank Size
65"H x 60"W x 32"D

Details

Door Type
Standard Door
Cylinder Storage Orientation
Horizontal / Vertical
Item
Aluminum LP & Oxygen Gas Storage Cabinet

Description

These heavy gauge spark resistant Aluminum Gas Cylinder Cabinets provide significant advantages over conventional painted steel models. Designed for outdoor storage, all aluminum cabinets will resist weathering and won't corrode or discolor. Just 1/3 the weight of painted steel units, Securall Aluminum Cabinet models also offer real savings on shipping charges.All welded .125 Aluminum construction, ready to use, shipped fully assembled. These cabinets will provide years of tamper resistant storage for your LP and Oxygen Gas Cylinders. Meets OSHA SubPart 1910.110 requirements and NFPA 58-113 standards.All LP VERTICAL units comply with CSA B149.2 Canadian Standard for Liquid Propane Storage.Storage of LP-Gas is covered in NFPA 58-2008, Liquefied Petroleum Gas Code. What is important is that propane is not a flammable liquid. It is a flammable, liquefied gas. This difference is very important and the reason that the two must not be stored improperly. Propane storage is severely restricted in buildings because of its rapid evolution of gas from leakage from containers.All LP/OG cabinets are also available in Steel Models.All LP units are also available in Vertical Models at no extra cost, complies with CSA B149.2 Canadian Standard for Liquid Propane Storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.