Shop SECURALL
Additional $450.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cylinder Storage Cabinet, Gray, Aluminum
- Mfr # LP16S
- Zoro # G216045861
product price:Â
$
1,715.99
/ea
Key Features
Overall Height
65 in
Overall Width
60 in
Overall Depth
32 in
Horizontal Cylinder Capacity
16 Cylinder
Compatible Tank Size
65"H x 60"W x 32"D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP16S
- Zoro #
- G216045861
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminum LP & Oxygen Gas Storage Cabinet
- Horizontal Cylinder Capacity
- 16 Cylinder
- Number of Shelves
- 4
- Door Type
- Hinged
- Cylinder Storage Orientation
- Horizontal
- Door Construction
- Welded
- Assembled
- Assembled
- Construction
- Welded
- Roof Construction
- Welded
- NFPA 58
- NFPA 58 Compliant
- Lock Type
- Padlock
- Door Handle Type
- Hasp Lock
- Door Closure Type
- Manual
- OSHA Standard
- 1910.110
- Color
- Gray
- Other Standards
- CSA B149.2
- Shell Material
- Aluminum
- Material
- Aluminum
- Wire Color
- Gray
Dimensions
- Overall Height
- 65 in
- Overall Width
- 60 in
- Overall Depth
- 32 in
- Compatible Tank Size
- 65"H x 60"W x 32"D
- Exterior Depth
- 32 in
- Minimum Tank Size
- 20 lb
- Maximum Tank Size
- 33 lb
- Exterior Width
- 60 in
- Maximum Tank Height
- 24 in
- Exterior Height
- 65 in
Description
Cylinder Storage Cabinet, Assembled Assembled, Color Gray, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Welded, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 60 in, Horizontal Cylinder Capacity 16, Lock Type Padlock, Material Aluminum, Maximum Tank Height 24 in, NFPA 58 NFPA 58 Compliant, Number of Shelves 4, OSHA Standard 1910.110, Other Standards CSA B149.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.