Cylinder Storage Cabinet, Gray, Aluminum
- Mfr # LP2S-VERTICAL
- Zoro # G616045782
product price:Â
$
537.99
/ea
Key Features
Overall Height
33 in
Overall Width
30 in
Overall Depth
16 in
Door Type
Hinged
Vertical Cylinder Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP2S-VERTICAL
- Zoro #
- G616045782
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder Storage Cabinet
- Door Type
- Hinged
- Vertical Cylinder Capacity
- 2
- Cylinder Storage Orientation
- Vertical
- Number of Shelves
- 0
- Color
- Gray
- Construction
- Welded
- Door Closure Type
- Manual
- Lock Type
- Padlock
- Door Handle Type
- Hasp Lock
- Shell Material
- Aluminum
- Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Overall Height
- 33 in
- Overall Width
- 30 in
- Overall Depth
- 16 in
- Compatible Tank Size
- 33"H x 30"W x 16"D
- Maximum Tank Size
- 33 lb
- Minimum Tank Size
- 20 lb
- Maximum Tank Height
- 24 in
Description
Cylinder Storage Cabinet, Color Gray, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Handle Type Hasp Lock, Door Type Hinged, Horizontal Cylinder Capacity Not Applicable, Lock Type Padlock, Material Aluminum, Maximum Tank Height 24 in, Number of Shelves 0, Vertical Cylinder Capacity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.