Cylinder Storage Cabinet, Yellow, Steel
- Mfr # LP2S-STEEL
- Zoro # G616045706
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
33 in
Overall Width
30 in
Overall Depth
16 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP2S-STEEL
- Zoro #
- G616045706
- UPC #
- -
- Country of Origin
- United States
- Item
- Cylinder Storage Cabinet
- Material
- Steel
- Color
- Yellow
- Vertical Cylinder Capacity
- 2
- Cylinder Storage Orientation
- Vertical
- Number of Shelves
- 1
- Door Type
- Hinged
- Other Standards
- CSA B149.2
- Lock Type
- Padlock
- Door Closure Type
- Manual
- Assembled
- Assembled
- Door Handle Type
- Hasp Lock
- OSHA Standard
- 1910.101
- Finish
- Painted
- Door Construction
- Welded
- Construction
- Welded
- Floor Construction
- Solid
- Shell Material
- Steel
- Roof Construction
- Welded
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Overall Height
- 33 in
- Overall Width
- 30 in
- Overall Depth
- 16 in
- Compatible Tank Size
- 33"H x 30"W x 16"D
- Exterior Depth
- 16 in
- Maximum Tank Height
- 24 in
- Exterior Height
- 33 in
- Exterior Width
- 30 in
- Minimum Tank Size
- 20 lb
- Maximum Tank Size
- 33 lb
Description
Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Welded, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 16 in, Exterior Height 33 in, Exterior Width 30 in, Finish Painted, Floor Construction Solid, Horizontal Cylinder Capacity Not Applicable, Lock Type Padlock, Traction Material Steel, Maximum Tank Height 24 in, Number of Shelves 1, OSHA Standard 1910.101
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.