Shop SECURALL
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cylinder Storage Cabinet, Yellow, Steel
- Mfr # LP12S-STEEL
- Zoro # G316045730
product price:Â
$
1,482.99
/ea
Key Features
Material
Steel
Overall Height
65 in
Overall Width
43 in
Overall Depth
32 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LP12S-STEEL
- Zoro #
- G316045730
- UPC #
- -
- Country of Origin
- United States
- Item
- Steel LP & Oxygen Gas Storage Cabinet
- Material
- Steel
- Color
- Yellow
- Horizontal Cylinder Capacity
- 12 Cylinder
- Cylinder Storage Orientation
- Horizontal
- Number of Shelves
- 4
- Door Type
- Hinged
- Finish
- Painted
- Floor Construction
- Solid
- Roof Construction
- Welded
- Door Construction
- Welded
- Door Handle Type
- Hasp Lock
- Door Closure Type
- Manual
- Assembled
- Assembled
- OSHA Standard
- 1910.101
- Shell Material
- Steel
- Construction
- Welded
- Lock Type
- Padlock
- Other Standards
- CSA B149.2
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- Overall Height
- 65 in
- Overall Width
- 43 in
- Overall Depth
- 32 in
- Compatible Tank Size
- 65"H x 43"W x 32"D
- Maximum Tank Size
- 33 lb
- Exterior Height
- 65 in
- Minimum Tank Size
- 20 lb
- Maximum Tank Height
- 24 in
- Exterior Width
- 43 in
- Exterior Depth
- 32 in
Description
Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Welded, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 43 in, Finish Painted, Floor Construction Solid, Horizontal Cylinder Capacity 12, Lock Type Padlock, Material Steel, Maximum Tank Height 24 in, Number of Shelves 4, OSHA Standard 1910.101, Other Standards CSA B149.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.