Cylinder Storage Cabinet, Gray, Aluminum
- Mfr # OG10S
- Zoro # G416045821
product price:Â
$
750.99
/ea
Key Features
Overall Height
65 in
Overall Width
30 in
Overall Depth
32 in
Compatible Tank Size
65"H x 30"W x 32"D
Vertical Cylinder Capacity
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OG10S
- Zoro #
- G416045821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 65 in
- Overall Width
- 30 in
- Overall Depth
- 32 in
- Compatible Tank Size
- 65"H x 30"W x 32"D
- Maximum Tank Height
- 52 in
- Exterior Depth
- 32 in
- Exterior Height
- 65 in
- Exterior Width
- 30 in
Description
Cylinder Storage Cabinet, Assembled Assembled, Color Gray, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Welded, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 30 in, Horizontal Cylinder Capacity Not Applicable, Lock Type Padlock, Material Aluminum, Maximum Tank Height 52 in, NFPA 58 NFPA 58 Compliant, Number of Shelves 0, OSHA Standard 1910.110, Other Standards CSA B149.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.