Flammable Storage Cabinet, 45 Gallon, 2 Shelves, 43 in W x 65 in H x 18 in D, Yellow

  • Mfr # A145

  • Zoro # G916045833


product price:  $1,319.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A145
Zoro #
G916045833
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in

Details

Item
Flammable Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Color
Yellow
Standards
FM Approved, OSHA Approved, NFPA Approved
Door Type
Self-Latch Standard 2-Door

Description

Keep Flammable Liquids close to the work area in a safe and organized way while limiting employee exposure with Securall Safety Storage Cabinet. Flammable Cabinets are designed to meet safety requirements for the handling of Flammable Liquids. Choose from a large selection of models from 4 to 120 gallon storage capacity. Smaller compact cabinets are convenient where space is limited. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30. Popular models are FM approved.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.