Hazardous Waste Can Storage Cabinet, 45 Gallon, 2 Shelves, 43 in W x 67 in H x 18 in D, Yellow

  • Mfr # W3045

  • Zoro # G916045826


product price:  $1,596.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 Gallon
Number of Shelves
2
Exterior Depth
18 in
Exterior Height
67 in
Standards
FM Approved, OSHA Approved, NFPA Approved
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W3045
Zoro #
G916045826
UPC #
-
Country of Origin
United States

Dimensions

Exterior Depth
18 in
Exterior Height
67 in
Exterior Width
43 in

Details

Item
Hazardous Waste Can Storage Cabinet
Storage Capacity
45 Gallon
Number of Shelves
2
Standards
FM Approved, OSHA Approved, NFPA Approved
Color
Yellow
Door Type
Self-Close, Self-Latch Safe-T-Door

Description

The safe way to collect and store Flammable Hazardous Waste is with Securall Hazardous Waste Drum Cabinets. Cabinets are equipped with a shelf to hold 5 gallon containers.The Resource Conservation and Recovery Act RCRA has made it mandatory that hazardous waste be collected and disposed of properly. Securall offers the largest capacity drum storage cabinets in the industry. All Hazardous/Environmental Waste Drum Cabinets are equipped with Roller Bottoms for easy loading of heavy drums.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.