
Hazardous Waste Drum Storage Cabinet, 75 Gallon, 1 Shelves, 43 in W x 65 in H x 31 in D, Yellow
Mfr # W2075
Zoro # G916045857
product price:Â $2,028.99
/eaKey Features
Storage Capacity
75 Gallon
Number of Shelves
1
Exterior Height
65 in
Exterior Depth
31 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
W2075
Zoro #
G916045857
UPC #
-
Country of Origin
United States
Dimensions
Exterior Height
65 in
Exterior Depth
31 in
Exterior Width
43 in
Details
Item
Hazardous Waste Drum Storage Cabinet
Storage Capacity
75 Gallon
Number of Shelves
1
Color
Yellow
Standards
OSHA Approved, NFPA Approved
Door Type
Self-Close, Self-Latch Safe-T-Door
Description
The safe way to collect and store Flammable Hazardous Waste is with Securall Hazardous Waste Drum Cabinets. Cabinets are equipped with a shelf to hold 5 gallon containers.The Resource Conservation and Recovery Act RCRA has made it mandatory that hazardous waste be collected and disposed of properly. Securall offers the largest capacity drum storage cabinets in the industry. All Hazardous/Environmental Waste Drum Cabinets are equipped with Roller Bottoms for easy loading of heavy drums.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.