Shop DENIOS

Corrosives Safety Storage Cabinet, 66 gal, 0 Shelves, Polyethylene, 61 in W x 92 in H x 61 1/2 in D

  • Mfr # K22-0550
  • Zoro # G316049363

product price: 
$
2,527.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
66 gal
Number of Shelves
0
Material
Polyethylene
Exterior Height
92 in
Exterior Depth
61-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K22-0550
Zoro #
G316049363
UPC #
-
Country of Origin
Germany
Item
Corrosives Safety Storage Cabinet
Storage Capacity
66 gal
Number of Shelves
0
Material
Polyethylene
Color
Blue
Door Handle Type
T-Handle
Cabinet Format
Standard
Drum Capacity
4
Door Closure Type
Manual
Door Type
Hinged
Indoor/Outdoor
Outdoor
NFPA 30
Not NFPA 30 Compliant
Sump Capacity
275 gal
Storage Chemical Type
Corrosives
Includes Legs
Legs Not Included
Includes Rollers
Rollers Not Included
Lock Type
Keyed
Number of Doors
2
Features
High Chemical Resistance, Integrated Forklift Pockets, Integrated Spill Pallet, Rugged Corrosion-Free and Weather-Resistant
Drum Storage Orientation
Vertical
Storage Container Type
Drums, IBC Totes
Other Standards
OSHA, SPCC
Shell Material
Polyethylene
Wire Color
Blue
Traction Material
Polyethylene

Dimensions

Exterior Height
92 in
Exterior Depth
61-1/2 in
Exterior Width
61 in
Fits Chest Size
High Chemical Resistance, Integrated Forklift Pockets, Integrated Spill Pallet, Rugged Corrosion-Free and Weather-Resistant

Description

Poly Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.