Shop SECURALL

HazardousMaterialStorageCabinet, Steel

  • Mfr # A145WP1
  • Zoro # G823939249

product price: 
$
2,449.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Hinged
Door Construction
Dual Wall, Welded
Exterior Depth
18 in
Number of Shelves
2
Finish
Aliphatic Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A145WP1
Zoro #
G823939249
UPC #
-
Country of Origin
United States
Door Type
Hinged
Door Construction
Dual Wall, Welded
Number of Shelves
2
Finish
Aliphatic Polyurethane
Door Closure Type
Manual
Material
Steel
Storage Chemical Type
Flammables
Specialty Format
Non-Sparking
Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Cabinet Format
Standard
Door Handle Type
Recessed Pull Handle
OSHA Standard
1910
Features
Leakproof Sill
Includes Legs
Legs Included
Safety Storage Type
Cabinet
Includes
Fusible Link Assembly, Grounding Bolt, Large Warning Label
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Compatible Shelf Model Number
S2-05
Other Standards
EPA 40 CFR 264, FM Approved
Number of Doors
2
FM Class
6050
Green Certification or Other Recognition
S.M.A.R.T. Certified
NFPA 30
NFPA 30 Compliant
Lock Type
Padlockable
Shell Material
Steel
Traction Material
Steel

Dimensions

Exterior Depth
18 in
Exterior Width
43 in
Exterior Height
69 in
Fits Chest Size
Leakproof Sill

Description

Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.