Laboratory Storage Cabinet, 24 Gallon, 1 Shelves, 35 in W x 36 in H x 22 in D, White

  • Mfr # L124

  • Zoro # G916045796


product price:  $1,015.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Exterior Depth
22 in
Storage Capacity
24 Gallon
Color
White
Door Type
Self-Latch Standard 2-Door
Exterior Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L124
Zoro #
G916045796
UPC #
-
Country of Origin
United States

Dimensions

Exterior Depth
22 in
Exterior Height
36 in
Exterior Width
35 in

Details

Item
Laboratory Storage Cabinet
Storage Capacity
24 Gallon
Color
White
Door Type
Self-Latch Standard 2-Door
Standards
FM Approved, OSHA Approved, NFPA Approved
Number of Shelves
1

Description

Avoid the fire and explosion hazards of unprotected flammable liquids and chemicals with convenient Securall Laboratory Cabinets. These cabinets are specifically designed to fit under most counters, allowing more counter-top workspace. Each cabinet is equipped with 18-gauge galvanized steel shelving and painted in two-part urethane. Choose from 24, 36, or 44 gallon capacity, or custom build to suit your needs. Standard models available with Self-Latching Manual Doors or Self-Closing, Self-Latching Sliding Doors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.