Laboratory Storage Cabinet, 24 Gallon, 1 Shelves, 35 in W x 36 in H x 22 in D, White

  • Mfr # L224

  • Zoro # G416045746


product price:  $1,183.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Storage Capacity
24 gal
Number of Shelves
1
Exterior Height
36 in
Exterior Depth
22 in
Exterior Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L224
Zoro #
G416045746
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
36 in
Exterior Depth
22 in
Exterior Width
35 in

Details

Item
Laboratory Storage Cabinet
Storage Capacity
24 gal
Number of Shelves
1
Color
White
Standards
OSHA Approved, NFPA Approved
Door Type
Self-Close, Self-Latch Sliding Door

Description

Avoid the fire and explosion hazards of unprotected flammable liquids and chemicals with convenient Securall Laboratory Cabinets. These cabinets are specifically designed to fit under most counters, allowing more counter-top workspace. Each cabinet is equipped with 18-gauge galvanized steel shelving and painted in two-part urethane. Choose from 24, 36, or 44 gallon capacity, or custom build to suit your needs. Standard models available with Self-Latching Manual Doors or Self-Closing, Self-Latching Sliding Doors.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.