Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A130WP1
Zoro #
G0470596
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
18"
Cabinet Height Range
Counter Height
Door Opening Height
38-1/2"
Door Opening Width
39"
Details
Rated For Flammable Storage
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Doors
2
Finish
Polyurethane
Door Type
Manual
Color
Yellow
Number of Shelves
1
Green Certification or Other Recognition
S.M.A.R.T. Certified
Material
Galvanized steel
Standards
NFPA 30
Item
Outdoor Flammables Storage Cabinet
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 48 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.