
Paint Storage Cabinet, 40 Gallon, 3 Shelves, 43 in W x 46 in H x 18 in D, Red
Mfr # P340
Zoro # G916045765
product price:Â $1,240.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Color
Red
Exterior Height
46 in
Exterior Depth
18 in
Number of Shelves
3
Door Type
Self-Close, Self-Latch Safe-T-Door
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P340
Zoro #
G916045765
UPC #
-
Country of Origin
United States
Dimensions
Exterior Height
46 in
Exterior Depth
18 in
Exterior Width
43 in
Details
Color
Red
Number of Shelves
3
Door Type
Self-Close, Self-Latch Safe-T-Door
Standards
FM Approved, OSHA Approved, NFPA Approved
Storage Capacity
40 Gallon
Item
Paint Storage Cabinet
Description
Safety storage cabinets for 1-gallon paint cans are available in 20, 40, 60 and up to 120-gallon capacities. Finished in Yellow Standard and Safety Yellow urethane paint. Warning label reads Flammable - Keep Fire Away. Perfect for print shops or auto body repair. Available in manual, sliding, and self-closing door models.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.