Paint Storage Cabinet, 60 Gallon, 5 Shelves, 43 in W x 67 in H x 18 in D, Red

  • Mfr # P360

  • Zoro # G016045719


product price:  $1,530.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Storage Capacity
60 Gallon
Number of Shelves
5
Exterior Height
67 in
Exterior Depth
18 in
Exterior Width
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P360
Zoro #
G016045719
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
67 in
Exterior Depth
18 in
Exterior Width
43 in

Details

Item
Paint Storage Cabinet
Storage Capacity
60 Gallon
Number of Shelves
5
Color
Red
Standards
FM Approved, OSHA Approved, NFPA Approved
Door Type
Self-Close, Self-Latch Safe-T-Door

Description

Safety storage cabinets for 1-gallon paint cans are available in 20, 40, 60 and up to 120-gallon capacities. Finished in Yellow Standard and Safety Yellow urethane paint. Warning label reads Flammable - Keep Fire Away. Perfect for print shops or auto body repair. Available in manual, sliding, and self-closing door models.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.