Shop SECURALL
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pesticide Storage Cabinet, 45 Gallon, 2 Shelves, 43 in W x 65 in H x 18 in D, AgGreen
- Mfr # AG145
- Zoro # G716045781
product price:Â
$
1,324.99
/ea
Key Features
Storage Capacity
45 gal
Number of Shelves
2
Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AG145
- Zoro #
- G716045781
- UPC #
- -
- Country of Origin
- United States
- Item
- Pesticide Storage Cabinet
- Storage Capacity
- 45 gal
- Number of Shelves
- 2
- Color
- AgGreen
- Standards
- FM Approved, OSHA Approved, NFPA Approved
- Door Type
- Self-Latch Standard 2-Door
Dimensions
- Exterior Height
- 65 in
- Exterior Depth
- 18 in
- Exterior Width
- 43 in
Description
Pesticide Cabinet provides safe, secure and controlled storage for pesticide products. Farms, nurseries, parks and recreation facilities can safely store pesticide chemicals and equipment. Helps restrict the handling of pesticides to those who have been appropriately trained and authorized per EPA/WPS. Choose the model to segregate and securely store up to 120 gallons of product.All cabinets are FM approved and comply with current OSHA regulations and are designed in accordance with the standards of NFPA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.