
Single Wall Industrial Storage Cabinet, 47 in H, 36 in W, 24 in D, Beige, 2 Shelves
Mfr # SW242
Zoro # G616045867
product price:Â $1,154.99
/eaKey Features
Overall Width
36 in
Number of Shelves
2
Door Type
Self-Latch Standard 2-Door
Overall Depth
24 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SW242
Zoro #
G616045867
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
47 in
Details
Number of Shelves
2
Door Type
Self-Latch Standard 2-Door
Item
Single Wall Industrial Storage Cabinet
Color
Beige
Description
Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments.Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.