Single Wall Industrial Storage Cabinet, 72 in H, 36 in W, 18 in D, Beige, 4 Shelves

  • Mfr # SS172

  • Zoro # G616045751


product price:  $1,206.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Overall Depth
18 in
Color
Beige
Number of Shelves
4
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS172
Zoro #
G616045751
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in

Details

Color
Beige
Number of Shelves
4
Door Type
Self-Latch Standard 2-Door
Item
Single Wall Industrial Storage Cabinet

Description

Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments.Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.