Shop SECURALL

Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel

  • Mfr # HDQR163680LH

  • Zoro # G9925806


product price:  $2,309.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Lock Type
Locking Trim
Hand
RHR
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDQR163680LH
Zoro #
G9925806
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Window Width
4 in
Window Height
25 in
Overall Depth
2 1/4 in
Overall Height
80 3/4 in
Overall Width
37 1/2 in
Door Thickness
1 3/4 in

Details

Item
Security Door with Frame
Door Design
Single Door
Lock Type
Locking Trim
Hand
RHR
Material
16 Gauge Steel
Fire Rating
90 min
Frame Type
12 Gauge Steel, Fully Welded
For Use With
Pre-Existing Door Openings
Agency Compliance
1.5 Hour Fire Rated, UL Listed
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
S.M.A.R.T. Certified
Includes
(3) Ball Bearing Hinges, Ceramic Glass, Door Closer, Exit Device, Lever Handle Trim with Mortise Cylinder, Threshold, Weatherstripping with Door Sweep
Thermal Insulation U-Factor
None
Door Metal Material Gauge
16 ga
Door Hand Orientation
Right Hand Reverse
Standards
UL
Window Style
Rectangle
Glass Insert Included
Clear Glass
Frame Material
Steel
Frame Metal Material Gauge
12 ga
Door Material
Steel
Mounting Style
Quick Mount

Description

Steel Door with Frame, Door Design Quick Mount, Lock Type Push Bar Rim Exit Device With Locking Trim, Frame Type 12 Gauge Steel, Fully Welded, Material 16 Gauge Steel, Hand RHR, Thermal Insulation U-Factor None, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 25 In., Window Width 4 In., Thickness 1-3/4 In., Overall Depth 2-1/4 In., Agency Compliance UL Listed, 1.5 Hour Fire Rated, For Use With Pre-Existing Door Openings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products