Tooling & Die Storage Cabinet, 44 in H, 43 in W, 18 in D, Gray, 2 Shelves

  • Mfr # TC130

  • Zoro # G216045724


product price:  $1,258.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Height
44 in
Overall Depth
18 in
Door Type
Self-Latch Standard 2-Door
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC130
Zoro #
G216045724
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Depth
18 in
Overall Width
43 in

Details

Color
Gray
Door Type
Self-Latch Standard 2-Door
Item
Tooling & Die Storage Cabinet
Number of Shelves
2

Description

Securall Premium Heavy-Duty 34-inch wide floor cabinet has space for all your needs. The fully assembled garage/Tooling cabinets are designed to provide high-end performance and style to create the perfect storage and organization solution for your garage or workshop. Two full-width adjustable shelves help you cut the clutter that allow you to conveniently store work gear, larger tools, supplies and more. These lockable tooling storage cabinets keep your things safe as it limit access to authorized personnel only and eliminate worries about having harmful chemicals or rare tools reaching the wrong hands. The adjustable leveling feet ensures the cabinet's stability.Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.