This item is Discontinued.

Secure Secure CHAIRPAD-45 12 x 12 in. Chair Sensor Pad CHAIRPAD-45

Secure CHAIRPAD-45 12 x 12 in. Chair Sensor Pad (Discontinued)

  • Mfr # CHAIRPAD-45
  • Zoro # G004023682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHAIRPAD-45
Zoro #
G004023682
UPC #
734122000111
Country of Origin
China

Description

Features
  • Center cord position enables staff to connect pad to monitor affixed on either side of wheelchair
  • Industry's 1st Antimicrobial and Non-Skin sensitive covers
  • No Holes - Incontinent Proof
  • Can be folded without damage
  • Comfortable ultra thin design
  • No weight restrictions
  • Slip-resistant
  • 2 ft. extension cord.
  • 5 ft. connecting cord
  • Metal connector, no plastic
  • Can use with wide range of mattresses
  • Auto reset feature eliminates false alarms or "alarm fatigue."
  • Alarm will not sound if resident simply rolls over in bed.
  • Alarm sound will automatically shut off if resident sits or lies back down on pad after fully getting off pad.
  • Ultra thin monitoring pads are discreet and imperceptible to residents. Ideal for dementia residents.
  • Color - Yellow
  • 45 day warranty
  • Size - 12 x 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.