Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Cylindrical, Mech

  • Mfr # LSL-M61-DB4-630-RH

  • Zoro # G1977180


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-M61-DB4-630-RH
Zoro #
G1977180
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
None
Key Type
Not Keyed
Strike Dim.
4-7/8 in x 1-1/2 in
Includes
Complete Lock
For Use With
Commercial Wood, Hollow Metal Doors
Number of Pins
0
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ADA Compliant
Yes
Item
Door Lockset
Number of Keys
0
Mortise/Cylindrical
Mortise
Strike Type
Curved Lip
Series
LSL Series
Lockset Performance Strength
Extra Heavy Duty
Handle Material
Stainless steel
Features
Anti-Ligature
Location Type
Institutional
Ligature Resistant
Yes
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Standards
Intertek, UL Listed
Grade
1
Fire Rated
Not Rated
Finish
Brushed Stainless Steel
Keying
Unkeyed
Visual Indicator Message
No Message
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Trim Plate Shape
Round
Lockset Style
LSL Lever
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Stainless Steel
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
1
Performance Grade
1
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Lever Lockset,Cylindrical,Mech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.