Zoro Homepage

Door Lever Lockset, Mortise, Mechanical

  • Mfr # LSL-M5-AS4-630-RHR

  • Zoro # G1976760


product price: $1,094.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-M5-AS4-630-RHR
Zoro #
G1976760
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
Not Graded
Style
LSL Lever
Lockset Finish
Brushed Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Backset
2 3/4 in
Ligature Resistant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Curved Lip
Location Type
Institutional
Item
Door Lockset
Number of Keys
0
For Use With
Commercial Wood, Hollow Metal Doors
Number of Pins
0
Standards
Intertek, UL Listed
Features
Anti-Ligature, Double Cylinder
Handle Material
Stainless steel
ADA Compliant
Yes
Lockset Performance Strength
Extra Heavy Duty
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Series
LSL Series
Includes
Complete Lock
Grade
1
Fire Rated
Not Rated
Finish
Brushed Stainless Steel
Keying
Unkeyed
Visual Indicator Message
No Message
Knob/Handle Material
Stainless Steel
Includes Hardware
Hardware Included
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Inside
Keyway
Lockset Style
LSL Lever
ANSI Grade
1
Includes Core
Core Not Included
Lockset Type
Mechanical
Trim Plate Shape
Round
Fire Rating
3 hr
Hand Orientation
Right-Handed
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Lever Lockset,Mortise,Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.