This item is Discontinued.

Securitech Door Lever Lockset, Mortise, Mechanical SPELL-C3A-630-LH

Door Lever Lockset, Mortise, Mechanical (Discontinued)

  • Mfr # SPELL-C3A-630-LH
  • Zoro # G1979238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPELL-C3A-630-LH
Zoro #
G1979238
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Finish
Stainless Steel
Lockset Grade
Not Graded
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Keyway Type
Less Cylinder
Key Type
Not Keyed
Series
Spell C
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
For Use With
Wood, Steel, Fiberglass Doors
Number of Keys
0
Location Type
Commercial
Lockset Performance Strength
Extra Heavy Duty
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Pins
0
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Handle Material
Stainless steel
Voltage
none
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Includes
Component Kit, Lever, Trim
Features
Free Egress, Instant Deadbolt Projection, Lockdown
Strike Type
ANSI
Cylinder Core Type
SFIC Not Included
Style
Spell C Escutcheon
Item
Door Lever Lockset
Grade
1
Visual Indicator Message
No Message
Handle Type
Lever
Case Material
Steel
Function
Privacy

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade Not Graded, Style Spell C Escutcheon, Lockset Finish Stainless Steel, Keyway Type Less Cylinder, Key Type Not Keyed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Free Egress, Instant Deadbolt Projection, Lockdown, For Use With Wood, Steel, Fiberglass Doors, Handle Material Stainless Steel, Includes Component Kit, Lever, Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.