This item is Discontinued.

Securitech Door Lever Lockset, Mortise, Mechanical SPELL-C4A-630-LH

Door Lever Lockset, Mortise, Mechanical (Discontinued)

  • Mfr # SPELL-C4A-630-LH
  • Zoro # G1979332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPELL-C4A-630-LH
Zoro #
G1979332
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
Not Graded
Style
Spell C Escutcheon
Lockset Finish
Stainless Steel
Keyway Type
Less Cylinder
Key Type
Not Keyed
Mortise/Cylindrical
Mortise
Location Type
Commercial
Cylinder Core Type
SFIC Not Included
Lockset Fire Rating
Not Rated
For Use With
Wood, Steel, Fiberglass Doors
ADA Compliant
Yes
Series
Spell C
Strike Dim.
1-1/4 in x 4-7/8 in
Item
Door Lever Lockset
Includes
Component Kit, Lever, Trim
Handle Material
Stainless steel
Strike Type
ANSI
Backset
2 3/4 in
Features
Free Egress, Instant Deadbolt Projection, Lockdown
Lockset Performance Strength
Extra Heavy Duty
Ligature Resistant
No
Number of Keys
0
Voltage
none
Number of Pins
0
Grade
1
Visual Indicator Message
No Message
Case Material
Steel
Function
Privacy
Handle Type
Lever

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade Not Graded, Style Spell C Escutcheon, Lockset Finish Stainless Steel, Keyway Type Less Cylinder, Key Type Not Keyed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Free Egress, Instant Deadbolt Projection, Lockdown, For Use With Wood, Steel, Fiberglass Doors, Handle Material Stainless Steel, Includes Component Kit, Lever, Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.