Door Lockset, Keyway
Mfr # SKL-C-SE1-HW-LHR
Zoro # G616055248
product price: $1,502.99
/ea
Free Shipping & Returns
Key Features
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Lockset Function
Classroom
Hand Orientation
Left-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKL-C-SE1-HW-LHR
Zoro #
G616055248
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Details
Backset
2 3/4 in
Item
Door Lockset
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Lockset Function
Classroom
Hand Orientation
Left-Handed
Ligature-Resistant
Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Keyway
Trim Plate Shape
Rectangular
Includes Core
Core Not Included
Description
BHC Ligature Resistant Lever Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.