Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Securitron
Circuit Breaker, BPS, 1A
Mfr # BPS-24-1
Zoro # G1609496
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- Height 12 in
- Width 4 in
- Series BPS
- Length 9 in
Product Information
- Brand Securitron
- MFR # BPS-24-1
- Zoro # G1609496
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12 in |
Width | 4 in |
Length | 9 in |
Length (Straight Wireway) | 9 in |
Details
Description
Power Supply, Sealed Lead Acid, Length 9 In., Width 4 In., Height 12 In., Tan, Metal Material, Includes 1A Capacity, Integral Battery Charging Capability, Fused Line Voltage Input with (1) DC Outputs, Automatic Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 250' (121925)
- HOFFMAN IEC Combo Str, 14 to 20A, 120V Coil, 4X Enc (VS-CE1620SSPT)
- GREENFIELD BOX ROUND 4 FIVE 3/4 HOLES-GRAY (RB35PS)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70F)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100F)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NRB)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PG)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- Securitron Panelboards, Load Centers, & Circuit Breaker Enclosures