Square D
Circuit Breaker Enclosure, QO, 225A
Mfr # QOM22225NRB
Zoro # G0842235
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Height 629 mm
- Width 217 mm
- Depth 106 mm
- Series QO
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Spdt 3-100 Nema 4 Diff Pressure Sw (H100-702)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Brown (98076)
- PRIME WIRE & CABLE Prime Outdoor 6 Outlet Photocell Power Stake Timer 125 V Green (TNCDTSTK6-RC)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L4C)
- SQUARE D Panelboard Main Breaker Kit, HDL, HGL, HJL, HLL, HRL, 150A, 347V, 3 Phase (N150MH)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 600A (MH62)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225G)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Circuit Breaker, 1 Phase (QOE260GFINM)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 3 Phase (NQ418L1)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures