Zoro Homepage

Digital Seven Day Timer

  • Mfr # DT-7

  • Zoro # G0059608


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Voltage
12/24V AC/DC
For Use With
Doors Equipped with Electrified Hardware
Height
3 in
Includes
12 Programmed On/Off
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-7
Zoro #
G0059608
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
4 in
Overall Height
3 3/16 in
Overall Width
7 in

Details

Item
Wave to Open Touchplate
Voltage
12/24V AC/DC
For Use With
Doors Equipped with Electrified Hardware
Includes
12 Programmed On/Off
Features
12/24V DC Input Voltage, 12V AC/DC or 24V AC/DC Voltage Output
Product Type
Digital Seven Day Timer
Compatible Product Type
Doors Equipped with Electrified Hardware

Description

Digital Seven Day Timer, Voltage 12/24VDC or 24VAC, Height 3 In., Width 4 In., Includes 12 Programmed On/Off, For Use With Doors Equipped with Electrified Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.