Zoro Homepage

Electromagnetic Lock, Face Mount

  • Mfr # M62FD

  • Zoro # G1373574


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Type
Face Mount Door Position Switch
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M62FD
Zoro #
G1373574
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Depth (In.)
1/2 in
Lock Body Length (In.)
8 in
Lock Body Depth (In.)
1 3/4 in
Strike Plate Length (In.)
6 in
Lock Body Width (In.)
3 in
Armature Length
6 in
Lock Body Depth
1 3/4 in
Armature Width
2 3/4 in
Strike Plate Width
2 3/4 in
Lock Body Width
3 in
Overall Length
8 in
Strike Plate Height
1/2 in
Overall Height
3 in
Overall Width
2 3/4 in

Details

Item
Electromagnetic Lock
Finish
Brushed
Type
Face Mount Door Position Switch
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Stainless Steel
Includes
Mounting Hardware
Opening Action
Instant Release
Series
M62
Holding Force (Lb.)
1,200
Standards
UL Listed
Release Delay
Instantaneous
Mfr. Series
M62
Amp Draw @ 24V
150mA@24V DC
Projection from Wall (In.)
2 1/2 in
Amp Draw @ 12V
250mA@12V DC
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
ANSI/BHMA Finish
Unfinished
Holding Force - Maximum
1,200 lb
Current @ 12V
250 mA
Current @ 24V
150 mA
Includes Hardware
Hardware Included
Projection
2 1/2 in
Compatible Brand
Securitron

Description

Electromagnetic Lock, Face Mount Door Position Switch, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/2 in, Total Projection (In.) -, Holding Force (Lb.) 1,200, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8 in, Lock Body Width (In.) 3 in, Lock Body Depth (In.) 1 3/4 in, Strike Plate Length (In.) 6 in, Strike Plate Width (In.) -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.