Zoro Homepage

Electromagnetic Lock Power Supply

  • Mfr # AQS1210

  • Zoro # G402590984


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Includes
Form C Contacts, LED Indicators
For Use With
Access Control Boards, Access Control Systems, Card Readers, DC Cameras, DC Locking Equipment, Electric Strikes, Magnetic Locks, Sensors
Input Voltage
115/230V
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQS1210
Zoro #
G402590984
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.75 in
Enclosure Height (In.)
14 in
Enclosure Width (In.)
14 in
Width (In.)
14 in
Length (In.)
4.75 in
Height (In.)
14 in
Overall Length
4 3/4 in
Enclosure Depth
4 3/4 in
Overall Height
14 in
Overall Width
14 in
Enclosure Width
14 in
Enclosure Height
14 in

Details

Item
Electromagnetic Lock Power Supply
Includes
Form C Contacts, LED Indicators
For Use With
Access Control Boards, Access Control Systems, Card Readers, DC Cameras, DC Locking Equipment, Electric Strikes, Magnetic Locks, Sensors
Input Voltage
115/230V
Batteries Required
Batteries Required
Standards
UL Listed
Input Frequency (Hz)
50/60 Hz
Output Current (Amps)
10 A
Type
Power Supply
Voltage Output
12 V DC
Compatible Manufacturer Model Number
PDB-8C8R, PDB-8F8R
ANSI/BHMA Finish
Unfinished
Voltage
12.5/25V
Current @ 12V
10 A
Compatible Brand
Securitron
Product Type
Electromagnetic Lock Power Supply
Compatible Series
PDB

Description

Electromagnetic Lock Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.