Zoro Homepage
This item is Discontinued.
Securitron ElectromgntcLck, Camera, 600lb, MotionSnsor M380BDC2X

ElectromgntcLck, Camera, 600lb, MotionSnsor (Discontinued)

  • Mfr # M380BDC2X
  • Zoro # G0159008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M380BDC2X
Zoro #
G0159008
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width
2 3/16 in
Armature Width
2 3/16 in
Strike Plate Depth
1/2 in
Armature Length
10 in
Lock Body Depth
2 7/16 in
Lock Body Length
10 in
Armature Depth
2 7/16 in
Strike Plate Width
1 5/8 in
Strike Plate Length
7 7/16 in

Description

Electromagnetic Lock,Camera Type Color Camera,600 lb. Holding Force,Options Included BondSTAT Lock Bond Sensor, Color Camera, Request to Exit Sensor,Day/Night Capable Day,Min. Light Level 1.5 Lux,Lock Body Length 10 In.,Lock Body Width 2-3/16 In.,Lock Body Depth 2-7/16 In.,Strike Plate Length 7-7/16 In.,Strike Plate Width 1-5/8 In.,Strike Plate Depth 1/2 In.,Material Steel,Satin Aluminum Finish,Lock Voltage 12VDC or 24VDC,Camera Voltage 12VDC or 24VDC,Mfr. Series 380

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.