Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb

  • Mfr # SAMB

  • Zoro # G000533369


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Stainless Steel
Type
Magnetic Lock
Input Voltage
12/24V DC
Material
Steel
Application
Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAMB
Zoro #
G000533369
UPC #
784607035480
Country of Origin
United States

Details

Item
SAM Shear Aligning Magnalock
Finish
Brushed Stainless Steel
Type
Magnetic Lock
Input Voltage
12/24V DC
Material
Steel
Application
Door
Features
Self-aligning, No Residual Magnetism, Dual Voltage, Instant Release, Weather Resistant, Magnetic Bond Sensor (MBS), Tamper Proof
Standards
UL 10C Listed,UL/cUL GWXT.R13976 /GWXT7.R13976,UL/cUL FWAX7.SA6635,UL/cUL FWAX2.SA6635 /FWAX8.SA6635,UL/cUL ALVY.BP7041 ,UL Certificate of Compliance (CoC),CSFM 3774-0923:0101,CSFM 3774-0923:0102,CSFM 3774-0923:0103,CAN4-S104, CAN/ ULC-S533 Listed,ANSI/UL 294 Listed,ANSI/BHMA A156.23, Grade 2; E08561-1000, E08571-1000,E08581-1000, E08591-1000,CSFM - California State Fire Marshal Approved,CE:EN 50081-1(92), EN 61000-6-2(99) Approved
Holding Force
1200 lbs
Lock Power Consumption
4 W
Mounting
Recessed Mount

Description

Securitron SAM Shear Aligning Magnalock - 12 V DC, 24 V DC - 1200 lb Holding Force - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.