Zoro Homepage

Motion Sensor, 7.125", 12V DC/24V DC

  • Mfr # XMS2

  • Zoro # G416267322


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 3/4 in
Mounting Height - Maximum
12 ft
Operating Temperature - Maximum
120 Degrees F
Overall Width
7 1/8 in
Technology Type
Passive Infrared (PIR) Request to Exit (REX)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMS2
Zoro #
G416267322
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/4 in
Mounting Height - Maximum
12 ft
Overall Width
7 1/8 in

Details

Operating Temperature - Maximum
120 Degrees F
Item
Occupancy Sensor
Technology Type
Passive Infrared (PIR) Request to Exit (REX)
Operating Temperature - Minimum
32 Degrees F
Voltage
12V DC, 24V DC
Features
Adjustable Time Relock, Automatically and Reliably Cuts Power to the Lock Without Individual Interaction, Adjustable Beam Pattern, Request to Exit (Rex) Output

Description

Motion Sensor, Features Adjustable Time Relock, Automatically and Reliably Cuts Power to the Lock Without Individual Interaction, Adjustable Beam Pattern, Request to Exit (Rex) Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.