Zoro Homepage

Power Distribution Board 8 PTC Output with Fire Trigger Relay

  • Mfr # PDB-8C1R

  • Zoro # G411939033


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDB-8C1R
Zoro #
G411939033
UPC #
-
Country of Origin
United States

Description

Power Distribution Board, 8 PTC Outputs, Fire Trigger/RelaySecuritron AccuPower Power Distribution Boards PDB split the primary AC or DC output from a power supply into multiple outputs of the same voltage type to separate equipment onto individual circuits. Each output has a status LED indicator. Main input has a status LED indicator. 12 or 24V output based on power supply output. Accepts AC or DC input/provides same output. PDB-4 has an on/off power switch. PDB-8 has a main power indicator that indicates AC, DC or reverse DC input. RoHs lead-free. Made in USA. Individually fused. Separate fuse for main input surge protection, standard automotive ATO sizes. PTC circuit breakers rated holding current at 130 F. Accepts AC or DC input up to 32V. Outputs rated Class 2 power limited. Fuses for individual outputs are standard 3AGC.Power supplies are necessary for electromechanical access control.Securitron also offers energy efficient power supplies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.