Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Exit Bar, DPDT, SurfaceMounted, Blk

  • Mfr # EMB-BK

  • Zoro # G1609679


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Material
Metal
Color
Black
Includes
(6) Conductor Cable and Armored Door Cords
Depth
1 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB-BK
Zoro #
G1609679
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 39/64 in
Height
2 39/64 in
Width
36 in
Overall Width
36 in
Overall Height
2 5/8 in
Overall Depth
1 5/8 in

Details

Finish
Clear Anodized
Item
Panic Bar
Material
Metal
Color
Black
Includes
(6) Conductor Cable and Armored Door Cords
Keypad
No
For Use With
Magnetically Locked, Non-Fire Rated Doors
Output
DPDT Relay
Event Audit Trail
No
Operating Temp.
-4 Degrees to 180 Degrees F
Type
Surface Mounted
Rating
5A
Standards
UL Listed
Switch Action
DPDT
Cylinder
No
Supports Touchless Operation
No
Input Voltage
30V DC
Power Source
DC Power
Features
Weather-Resistant
ADA Compliant
Yes
Voltage
12/24V DC
Supports Operation Type
Push-Button Operation
Operating Temperature - Minimum
-4 Degrees F
Failure Mode
Fail Safe
Operation Style
Manual
Operating Temperature - Maximum
185 Degrees F
Operation Type
Push Button
Exit Bar Style
Touchbar
Product Type
Panic Bar
Mortise/Cylindrical
Mortise
Includes Hardware
Hardware Included

Description

Panic Bar, Type Surface Mounted, Switch Action DPDT, Material Metal, Finish Clear Anodized, Depth 1 39/64 in, Height 2 39/64 in, Width 36 in, Color Black, Rating 5A, Input Voltage 30V DC, Output DPDT Relay, Operating Temp. -4 Degrees to 180 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Magnetically Locked, Non-Fire Rated Doors, Includes (6) Conductor Cable and Armored Door Cords, Exit Device Type Not Applicable, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.