Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push to Exit Bar, Illuminated, 36 In.

  • Mfr # DSB-BKI

  • Zoro # G2961357


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Illuminated
Material
Aluminum, Metal, Wood
Color
Black
Includes
(6) Conductor Cable and Armored Door Cords
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB-BKI
Zoro #
G2961357
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Height
3 in
Height (In.)
3
Width (In.)
36"
Overall Width
34 3/16 in
Overall Height
3 in
Door Width - Maximum
36 in
Overall Depth
3 in

Details

Finish
Black Illuminated
Item
Panic Bar
Material
Aluminum, Metal, Wood
Color
Black
Includes
(6) Conductor Cable and Armored Door Cords
Input Voltage
12/24V DC
Switch Action
Dual Sensing
Rating
1A
Standards
UL Listed
Operating Temp.
32F to 120F
Voltage
12/24V DC
ADA Compliant
No
Fire Rating
90 min
Power Source
DC Power
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Operation Type
Push
Exit Bar Style
Touchbar
Operation Style
Manual
Product Type
Panic Bar
Includes Hardware
Hardware Included
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Failure Mode
Fail Secure

Description

Panic Bar, Switch Action Dual Sensing, Material Aluminum, Metal, Wood, Finish Black Illuminated, Depth 3 in, Height 3 in, Color Black, Rating 1A, Input Voltage 12/24V DC, Output -, Operating Temp. 32F to 120F, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards UL Listed, For Use With -, Includes (6) Conductor Cable and Armored Door Cords, Exit Device Type Not Applicable, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.