Zoro Homepage

Push to Exit Bar, Illuminated, 36 In.

  • Mfr # DSB-CLI

  • Zoro # G0943415


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Illuminated
Material
Aluminum, Metal, Wood
Includes
(6) Conductor Cable and Armored Door Cords
Depth
3 in
Switch Action
Dual Sensing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB-CLI
Zoro #
G0943415
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Height
3 in
Height (In.)
3
Width (In.)
36"
Overall Width
34 3/16 in
Overall Depth
3 in
Door Width - Maximum
36 in
Overall Height
3 in

Details

Finish
Clear Illuminated
Item
Panic Bar
Material
Aluminum, Metal, Wood
Includes
(6) Conductor Cable and Armored Door Cords
Switch Action
Dual Sensing
Operating Temp.
32F to 120F
Standards
UL Listed
Rating
1A
Input Voltage
12/24V DC
Voltage
12/24V DC
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Includes Hardware
Hardware Included
Operating Temperature - Maximum
120 Degrees F
Operation Type
Push
Operation Style
Manual
Power Source
DC Power
Fire Rating
90 min
Operating Temperature - Minimum
32 Degrees F
Product Type
Panic Bar
Failure Mode
Fail Secure
Exit Bar Style
Touchbar
ADA Compliant
No

Description

Panic Bar, Switch Action Dual Sensing, Material Aluminum, Metal, Wood, Finish Clear Illuminated, Depth 3 in, Height 3 in, Rating 1A, Input Voltage 12/24V DC, Output -, Operating Temp. 32F to 120F, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards UL Listed, For Use With -, Includes (6) Conductor Cable and Armored Door Cords, Exit Device Type Not Applicable, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.