Zoro Homepage

Push to Exit Button, DPST, Narrow Stile, 3A

  • Mfr # PB3N

  • Zoro # G1609329


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Material
Stainless Steel
Color
Green, Red
Includes
(2) Lenses
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3N
Zoro #
G1609329
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Width
1 3/4 in
Height
4 1/2 in
Overall Depth
5/8 in
Overall Width
1 3/4 in
Overall Height
4 1/2 in

Details

Finish
Brushed
Item
Exit Push Button
Material
Stainless Steel
Color
Green, Red
Includes
(2) Lenses
Switch Action
DPST/DPDT
Button Color
Green
Type
Narrow Stile
For Use With
Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware
Operating Temp.
32 Degrees to 110 Degrees F
Standards
UL Listed
Output
DPST Relay
Rating
3A
Keypad
No
Cylinder
No
Event Audit Trail
No
Input Voltage
12/24V DC
Features
Field Convertible from DPST to DPDT
Power Source
DC Power
ADA Compliant
Yes
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Failure Mode
Fail Safe or Fail Secure
Mortise/Cylindrical
Mortise
ANSI/BHMA Finish
Unfinished
Operating Temperature - Maximum
110 Degrees F
Operation Style
Manual
Operation Type
Push Button
Includes Hardware
Hardware Included
Operating Temperature - Minimum
32 Degrees F
Product Type
Exit Push Button
Operator Illumination
bi-color illumination

Description

Exit Push Button, Type Narrow Stile, Switch Action DPST/DPDT, Material Stainless Steel, Finish Brushed, Depth 3 in, Height 4 1/2 in, Width 1 3/4 in, Button Color Green, Color Green, Red, Rating 3A, Input Voltage 12/24V DC, Output DPST Relay, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware, Includes (2) Lenses, Exit Device Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.