Zoro Homepage

Push to Exit Button, DPST, Surface Mounted

  • Mfr # PB3ER

  • Zoro # G1609627


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Material
Stainless Steel
Color
Green, Red
Includes
(2) Lenses
Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3ER
Zoro #
G1609627
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 1/2 in
Width
3 in
Height
2 in
Overall Height
4 1/2 in
Overall Width
3 in
Overall Depth
5/8 in

Details

Finish
Brushed
Item
Exit Push Button
Material
Stainless Steel
Color
Green, Red
Includes
(2) Lenses
Event Audit Trail
No
Standards
UL Listed
Output
DPST Relay
For Use With
Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware
Type
Surface Mounted
Switch Action
DPST/DPDT
Rating
3A
Keypad
No
Input Voltage
12/24V DC
Operating Temp.
32 Degrees to 110 Degrees F
Cylinder
No
Button Color
Red/Green
Features
Field Convertible from DPST to DPDT
ADA Compliant
Yes
Power Source
DC Power
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Product Type
Exit Push Button
Includes Hardware
Hardware Included
Operating Temperature - Minimum
32 Degrees F
Operation Type
Push Button
Failure Mode
Fail Safe or Fail Secure
Mortise/Cylindrical
Mortise
Operating Temperature - Maximum
110 Degrees F
Operation Style
Manual
Operator Illumination
Non-illuminated

Description

Exit Push Button, Type Surface Mounted, Switch Action DPST/DPDT, Material Stainless Steel, Depth 1 1/2 in, Height 2 in, Width 3 in, Button Color Red/Green, Color Green, Red, Rating 3A, Input Voltage 12/24V DC, Output DPST Relay, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL Listed, For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware, Includes (2) Lenses, Exit Device Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.