Zoro Homepage

Push to Exit Button, Wall Mounted

  • Mfr # PB3EN

  • Zoro # G0745744


product price: $62.59
/ea

Key Features

Material
Stainless Steel
Color
Green, Red
Includes
(2) Lenses
Depth
1 3/4 in
Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB3EN
Zoro #
G0745744
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 3/4 in
Height
4 1/2 in
Button Dia.
1-1/2 in
Width
0.8"
Width (In.)
1-3/4"
Height (In.)
4-1/2
Overall Depth
5/8 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Item
Exit Push Button
Material
Stainless Steel
Color
Green, Red
Includes
(2) Lenses
Type
Wall Mounted
Rating
3A
Input Voltage
12/24V DC
Output
1 DPST, 3A@30V DC
Switch Action
DPST/DPDT
Standards
UL Listed
Operating Temp.
40 to 100 Degrees F
Features
Field Convertible from DPST to DPDT
Fire Rating
90 min
Power Source
DC Power
ADA Compliant
No
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Operating Temperature - Maximum
110 Degrees F
Failure Mode
Fail Safe or Fail Secure
Includes Hardware
Hardware Included
Operation Type
Push Button
Operating Temperature - Minimum
32 Degrees F
Product Type
Exit Push Button
Operation Style
Manual

Description

Exit Push Button, Type Wall Mounted, Switch Action DPST/DPDT, Material Stainless Steel, Finish -, Depth 1 3/4 in, Height 4 1/2 in, Color Green, Red, Button Dia. 1-1/2 in, Rating 3A, Input Voltage 12/24V DC, Output 1 DPST, 3A@30V DC, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards UL Listed, For Use With -, Includes (2) Lenses, Exit Device Type Not Applicable, ADA Compliant No, Features Field Convertible from DPST to DPDT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.