Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Securitron Exit Devices

  • Mfr # DSB-CLI-42

  • Zoro # G010050450


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Active Dummy with Switch
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB-CLI-42
Zoro #
G010050450
UPC #
197163217687
Country of Origin
Mexico

Details

Exit Device Type
Active Dummy with Switch
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Exit Device Parts
Application
Exit Device Parts

Description

Dual Sense Bar, Illuminated Sign, 42 In., Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.