Securitron Exit Devices
Mfr # EMB-BK-48
Zoro # G210050175
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Active Dummy with Switch
Finish
Black Anodized Aluminum
Fire Rated
No
Material
Aluminum
Color
Black Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMB-BK-48
Zoro #
G210050175
UPC #
197163216727
Country of Origin
Mexico
Details
Exit Device Type
Active Dummy with Switch
Finish
Black Anodized Aluminum
Fire Rated
No
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Exit Device Parts
Application
Exit Device Parts
Description
Electromechanical Bar, 48 In., Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.