Zoro Homepage

Securitron Exit Devices

  • Mfr # WEMB-BK-48

  • Zoro # G810050803


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Active Dummy with Switch
Finish
Black Anodized Aluminum
Fire Rated
No
Material
Aluminum
Color
Black Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEMB-BK-48
Zoro #
G810050803
UPC #
197163216734
Country of Origin
Mexico

Details

Exit Device Type
Active Dummy with Switch
Finish
Black Anodized Aluminum
Fire Rated
No
Material
Aluminum
Color
Black Anodized Aluminum
Includes
Request-to-Exit Devices
Application
Request-to-Exit Devices

Description

Electromechanical Bar, Weatherproof Switches, 48 In., Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.