Securitron Exit Devices
Mfr # WEMB-CL-42
Zoro # G210051356
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Active Dummy with Switch
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEMB-CL-42
Zoro #
G210051356
UPC #
197163217496
Country of Origin
Mexico
Details
Exit Device Type
Active Dummy with Switch
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Includes
Request-to-Exit Devices
Application
Request-to-Exit Devices
Description
Electromechanical Bar, Weatherproof Switches, 42 In., Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.