Zoro Homepage

Infrared Motion Sensor

  • Mfr # MD-31DB

  • Zoro # G4827657


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Technology Type
Passive Infrared
Overall Width
7 in
Overall Height
2 in
Contact Rating
1 A at 30V DC
Voltage
12 to 28V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-31DB
Zoro #
G4827657
UPC #
840067662663
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Height
2 in
Mounting Height - Maximum
15 ft

Details

Item
Occupancy Sensor
Technology Type
Passive Infrared
Contact Rating
1 A at 30V DC
Voltage
12 to 28V AC/DC
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F

Description

Infrared Motion Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.