Zoro Homepage

Infrared Motion Sensor

  • Mfr # MD-31DOW

  • Zoro # G4820824


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Width
6.3"
Depth
1.5"
Includes
Door Frame
Technology Type
Passive Infrared
Voltage
2V AC/DC, 4V DC/24 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-31DOW
Zoro #
G4820824
UPC #
840067662670
Country of Origin
United States

Dimensions

Width
6.3"
Depth
1.5"
Overall Width
7 in
Overall Height
1 3/4 in

Details

Item
Occupancy Sensor
Includes
Door Frame
Technology Type
Passive Infrared
Voltage
2V AC/DC, 4V DC/24 V AC
Operating Temperature - Maximum
120 Degrees F
Contact Rating
2 A at 30V AC/DC
Operating Temperature - Minimum
-20 Degrees F

Description

Infrared Motion Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.