Zoro Homepage

Maglock 600 lb holding force

  • Mfr # E600

  • Zoro # G0590375


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24V DC
Standards
UL 864
Material
Stainless Steel
Lock Body Depth
1 in
Armature Width
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E600
Zoro #
G0590375
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth
1 in
Armature Width
2 7/8 in
Armature Length
4 11/16 in
Lock Body Width
9 7/8 in

Details

Item
Electromagnetic Lock
Input Voltage
12/24V DC
Standards
UL 864
Material
Stainless Steel
Release Delay
Instantaneous
Current @ 24V
250 mA
Opening Action
Electromagnetic
Holding Force - Maximum
600 lb
Includes Hardware
Hardware Included
Current @ 12V
500 mA

Description

Electromagnetic Lock, Opening Action Electromagnetic, Stainless Steel, Input Voltage 12/24V DC, Instantaneous Release Delay, Standards UL 864

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.