Zoro Homepage

8-Channel Dual Codec Internet Dvr With 4 Outdoor Cameras

  • Mfr # SLM406

  • Zoro # G510929461


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Height
2-1/2 in
Width
16.7 in
Length
12.9 in
Features
Alarm Connector; Composite Video Out; Fast Ethernet; Network (RJ-45); USB 2.0
Includes
(4) SLC-3130 Weatherproof Color CCD IR Bullet Cameras; (4) Video-power Cables (50'); Mounting Hardware; Power Supply; Mouse; IR Rremote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLM406
Zoro #
G510929461
UPC #
819110000721
Country of Origin
China

Dimensions

Height
2-1/2 in
Width
16.7 in
Length
12.9 in

Details

Item
Video Surveillance System
Features
Alarm Connector; Composite Video Out; Fast Ethernet; Network (RJ-45); USB 2.0
Includes
(4) SLC-3130 Weatherproof Color CCD IR Bullet Cameras; (4) Video-power Cables (50'); Mounting Hardware; Power Supply; Mouse; IR Rremote
Image Sensor Type
CCD
Total Number of Audio Out Ports
1
Hard Drive Capacity
500 GB
Video Formats
Motion JPEG, MPEG-4, AVI
Maximum Resolution
640 x 448
Total Number of Audio In Ports
1
Input Voltage
12V DC
Video Signal Format
NTSC, PAL
System Components
Camera, Digital Video Recorder

Description

Security Labs SLM406 Video Surveillance System - 500 GB HDD - Digital Video Recorder, Camera

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.